
Set of Two Gray and White Geometric Cotton Throw Pillow, 2PK
Mfr # 554595
Zoro # G822810464
product price: $50.89
/pk 2, $25.45/eaKey Features
Width
18 in
Size
18 x 18 in
Type
Pillow Cover and Insert
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554595
Zoro #
G822810464
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Size
18 x 18 in
Length
18 in
Depth
4 in
Details
Type
Pillow Cover and Insert
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Style
Transitional
Color
Gray, White
Pattern
Geometric
Material
Cotton
Closure Type
Zipper
Reversible
No
Fill Material
Unavailable
Description
Unique and decorative, this comfortable set of two gray geometric cotton throw pillow will leave a lasting impression. The gray coloring of the extremely durable and long lasting cotton pillows will add dimension and texture to your space. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.