Set of Two Gray And White Wood And Mirrored Glass Box With Lid, 2PK

  • Mfr # 489338

  • Zoro # G222911846


product price:  $93.15
/pk 2, $46.58/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Depth
7 in
Overall Length
11.75 in
Overall Height
5.5 in
Weight Capacity
9.2532375 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
489338
Zoro #
G222911846
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7 in
Overall Length
11.75 in
Overall Height
5.5 in

Details

Shape
Rectangle
Weight Capacity
9.2532375 lb
Frame Material
Manufactured Wood, Mirrored Glass
Holiday / Occasion
No Holiday
Shelves Included
No
Doors Included
No
Features
Nesting
Clothing Rod Included
No
Lid Included
Yes
Color
Gray, White
Includes
2 Pieces; Large Box 5.5 x 11.75 x 7, Small Box 4.25 x 9.5 x 5.5 in
Item
Organizers
Drawers
No
Style
Transitional
Type
Box
Assembly
No Assembly Needed
Handles Included
No
Commercial Use
Yes

Description

Set of two gray and white wood and mirrored glass box with lid provides a stylish solution for organizing your essentials. This set includes a large box measuring 11.75-inch x 7-inch x 5.5-inch and a small box at 9.5-inch x 5.5-inch x 4.25-inch, ideal for a variety of storage needs. Crafted from a combination of manufactured wood and mirrored glass, these boxes offer both durability and elegance. Their transitional style seamlessly blends with various decor themes, making them versatile additions to any room. The rectangular shape enhances their functionality while adding a modern touch. Perfect for decluttering your space, these boxes are a practical choice for keeping your belongings neatly tucked away. 5.50-inch h x 11.75-inch w x 7.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.