
Set of Two Gray Distressed Galvanized Metal Tabletop Lantern Candle Holders, 2PK
Mfr # 517594
Zoro # G522882273
product price: $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
Key Features
Holder Type
Lantern
Commercial Use
No
Capacity
1
Style
Industrial
Construction Method
Machine Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517594
Zoro #
G522882273
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Overall Depth
14 in
Length
20 in
Primary Item Height
20 in
Details
Holder Type
Lantern
Item
Candle Holders
Commercial Use
No
Capacity
1
Style
Industrial
Construction Method
Machine Made
Assembly Required
No
Color
Gray
Finish Style
Coat/Paint Distressing
Intended Room
Living Room
Material
Galvanized Metal
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Placement Type
Tabletop
Pieces per Set
2
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of two gray distressed galvanized metal tabletop lantern candle holders. Crafted from durable galvanized metal, these industrial-style candleholders feature a purposeful coat/paint distressing that enhances their charm. Ideal for votive, tealight, or pillar candles, they offer versatility in creating a warm ambiance. Standing at an impressive height, this set of two is perfect for elevating any space with ease. Add these stunning lanterns to your decor and enjoy their timeless appeal. 20-inch h x 14-inch w x 14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.