
Set of Two Gray Heavy Duty Plastic Outdoor Stacking Dining Chairs, 2PK
Mfr # 565268
Zoro # G222832912
product price: $184.99
/pk 2, $92.50/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Product Type
Does Not Apply
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Chair Frame Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565268
Zoro #
G222832912
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Width
21.1 in
Chair Height
29.9 in
Chair Depth
20.7 in
Details
Commercial Use
Yes
Product Type
Does Not Apply
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Chair Frame Material
Polypropylene
Canopy Included
No
Cushions Included
No
Includes
Two Chairs
Chair Frame Color
Gray
Outdoor Chair Type
Dining Chair
Modular
No
UV Protective Finish
No
Number of Chairs Included
2
Item
Outdoor Chairs
Description
Upgrade your patio or garden dining area with the inviting set of two gray heavy duty plastic outdoor stacking dining chairs, offering a cozy and supportive seat for enjoyable meals under the open sky. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 29.90-inch h x 21.10-inch w x 20.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.