23" Navy Blue and Brown Solid Wood Indoor Outdoor Director Chair with Navy Blue Cushion
- Mfr # 476332
- Zoro # G022832891
product price:Â
$
1,361.99
/ea
Free Shipping & Returns
Key Features
Modular
No
Detachtable Cushion Cover
Yes
Chair Weight Capacity
250 lb
Cushion Cover Material
Acrylic
Chair Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476332
- Zoro #
- G022832891
- UPC #
- -
- Country of Origin
- Thailand
- Modular
- No
- Detachtable Cushion Cover
- Yes
- Chair Weight Capacity
- 250 lb
- Cushion Cover Material
- Acrylic
- Chair Frame Material
- Solid Wood
- Chair Frame Color
- Brown
- Assembly
- No Assembly Needed
- Number of Chairs Included
- 1
- Item
- Outdoor Chairs
- Cushions Included
- Yes
- Commercial Use
- No
- Product Type
- Traditional
- Includes
- One
- Canopy Included
- No
- Outdoor Chair Type
- Director Chair
- Chair Finish
- Natural Wood
Dimensions
- Chair Height
- 33.5 in
- Chair Depth
- 17.5 in
- Chair Width
- 23 in
Description
Channel your inner spielberg or scorsese as you sit tall and confident in the 23-inch navy blue and brown solid wood indoor outdoor director chair with navy blue cushion, making every moment feel like a cinematic masterpiece. Allow the enchanting brown color to leave a memorable impression and highlight your one-of-a-kind persona. Let these navy blue cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 33.5-inch H x 23-inch W x 17.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.