Zoro Homepage

Set of Two Gray Upholstered Leather Dining Side Chairs

  • Mfr # 523966

  • Zoro # G122352220


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
35.04 in
Application Type
Yes
Depth (In.)
20.87 in
Color
Gray
Width (In.)
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523966
Zoro #
G122352220
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
35.04 in
Depth (In.)
20.87 in
Width (In.)
19.3 in

Details

Application Type
Yes
Color
Gray
Item
Dining Chair
Assembly Required
No Assembly Needed

Description

Make your dining room stand out with the set of two gray upholstered leather dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 35.04-inch H x 19.3-inch W x 20.87-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.