Shop HOMEROOTS
See all product information
Create Account
71in White Wood Accent Cabinet With Two Doors
- Mfr # 552286
- Zoro # G923439458
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Material
Manufactured Wood
Cabinet Doors
Yes
Cabinet Type
Accent Cabinet
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552286
- Zoro #
- G923439458
- UPC #
- -
- Country of Origin
- Colombia
- Shelves Included
- Yes
- Material
- Manufactured Wood
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Number of Cabinets
- 1
- Gloss Finish
- No
- Item
- Cabinets
- Solid Wood Frame
- No
- Cabinet Design
- Standard
- Shape
- Rectangular
- Mirrored Finish
- No
- Weight Capacity
- 95 lbs
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Color
- White
- Finish
- Matte
Dimensions
- Overall Depth
- 20.2 in
- Overall Length
- 71.3 in
- Width
- 14.2 in
- Size
- H: 71, 34" W: 20, 16" D: 14, 21
Description
This 71-inch white wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 71.3-inch h x 14.2-inch w x 20.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.