Set of Two Green and Black Upholstered Faux Leather Curved Back Dining Side Chairs

  • Mfr # 543557

  • Zoro # G622365027


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
21.9 in
Color
Green Black
Assembly Required
Partial Assembly Needed
Height (In.)
31.5 in
Width (In.)
21.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543557
Zoro #
G622365027
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
21.9 in
Height (In.)
31.5 in
Width (In.)
21.85 in

Details

Color
Green Black
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
No

Description

Make your dining room stand out with the set of two green and black upholstered faux leather curved back dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with bentwood back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.5-inch h x 21.85-inch w x 21.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.