Set of Two Green and Walnut Fabric and Wood Partially Open Back Dining Arm Chairs, 2PK

  • Mfr # 716273

  • Zoro # G522811587


product price:  $833.99
/pk 2, $417.00/ea
Free Shipping & Returns

Key Features

Seat Material
Upholstery
Purposeful Distressing Type
No Distressing
Back Style
Solid Back
Depth (In.)
23.2 in
Width (In.)
25.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716273
Zoro #
G522811587
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth (In.)
23.2 in
Width (In.)
25.8 in
Height (In.)
28.5 in

Details

Seat Material
Upholstery
Purposeful Distressing Type
No Distressing
Back Style
Solid Back
Stackable
No
Color
Walnut
Wheels Included
No
Upholstered
Yes
Capacity
250 lb
Number of Chairs Included
2
Natural Variation Type
Natural Wood Grain Color Variation
Seating Frame Material
Solid Wood
Leg Color
Walnut
Upholstery Color
Green
Dining Chair Type
Arm Chair
Arms
Yes
Set
Yes
Finish
Natural
Seat Color
Green
Leg Material
Solid Wood
Material
Fabric

Description

Out with the old and in with the new, this set of two green and walnut fabric and solid wood partially open back dining arm chairs can perfectly suit any dining table. These stylish armchairs have a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Crafted from premium solid wood and durable textural faux linen upholstery. The partially open back and wrap around arms give these chair their own unique sense of style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 28.50-inch h x 25.80-inch w x 23.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.