Set of Two Green Black and Gold Upholstered Velvet Open Back Dining Side Chairs

  • Mfr # 555791

  • Zoro # G022366631


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
22 in
Assembly Required
Full Assembly Needed
Color
Green Black/Gold
Height (In.)
33.1 in
Width (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555791
Zoro #
G022366631
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
22 in
Height (In.)
33.1 in
Width (In.)
20 in

Details

Assembly Required
Full Assembly Needed
Color
Green Black/Gold
Item
Dining Chair
Application Type
Yes

Description

This set of two green black and gold upholstered velvet open back dining side chairs is not only good looking, but it also provides long lasting support. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with a stylish partially open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.1-inch h x 20-inch w x 22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.