
Set of Two Green Flameless Pillar Candles, 2PK
Mfr # 633853
Zoro # G622894794
product price:Â $46.99
/pk 2, $23.50/eaKey Features
Color
Green
Flickering
Yes
Dripless
Yes
Occasion
No Holiday
Remote Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633853
Zoro #
G622894794
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
4 in
Depth
3 in
Details
Color
Green
Flickering
Yes
Dripless
Yes
Occasion
No Holiday
Item
Candles
Remote Included
No
Commercial Use
Yes
Number of Wicks Per Candle
1
Finish
Matte
Number of Pieces Included
2
Candle Type
Pillar
Shape
Cylinder
Flame Type
Flameless
Scented
No
Holder Included
No
Candle Material
Wax
Material
WAX
Description
Don't miss out on the enchantment of candlelight. Embrace the convenience and beauty of this set of two green flameless pillar candles today. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 4.00-inch h x 3.00-inch w x 3.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.