
Set of Two Green Flameless Pillar Candles, 2PK
Mfr # 633855
Zoro # G922888981
product price:Â $48.99
/pk 2, $24.50/eaKey Features
Remote Included
No
Flame Type
Flameless
Number of Wicks Per Candle
1
Occasion
No Holiday
Dripless
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633855
Zoro #
G922888981
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
6 in
Depth
3 in
Details
Remote Included
No
Flame Type
Flameless
Number of Wicks Per Candle
1
Occasion
No Holiday
Dripless
Yes
Candle Type
Pillar
Commercial Use
Yes
Shape
Cylinder
Item
Candles
Scented
No
Candle Material
Wax
Holder Included
No
Number of Pieces Included
2
Flickering
Yes
Material
WAX
Color
Green
Finish
Matte
Description
Transform your space with the radiance of this set of two green flameless pillar candles. The calming green color and classic shape makes these candles a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 6.00-inch h x 3.00-inch w x 3.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.