Set Of Two Harvest Moon 3 Black Framed Print Kitchen Wall Art, 2PK

  • Mfr # 407063

  • Zoro # G622892127


product price: $122.99
/pk 2, $61.50/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Color
Black
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407063
Zoro #
G622892127
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Depth
1 in
Length
14 in

Details

Shape
Rectangle
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Item
Wall Art
Color
Black
Material
Paper
Primary Art Material
Paper
Art Type
Print
Assembly Required
No Assembly Needed
Number of Pieces Included
2
LED/Illuminated
No
Subject
Landscape & Nature

Description

Unique and decorative, this set of two harvest moon 3 black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.