Set Of Two Harvest Moon with A Black Cat and Truck 2 Black Framed Print Kitchen Wall Art, 2PK

  • Mfr # 407940

  • Zoro # G722892713


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Subject
Animals
Assembly Required
No Assembly Needed
Art Type
Print
Length
35 in
Set Type
Gallery Wall Art Set
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
407940
Zoro #
G722892713
UPC #
-
Country of Origin
United States

Dimensions

Length
35 in
Width
19 in
Depth
1 in

Details

Subject
Animals
Assembly Required
No Assembly Needed
Art Type
Print
Set Type
Gallery Wall Art Set
Item
Wall Art
Number of Pieces Included
2
Color
Brown, Tan, Orange
Primary Art Material
Wood
Material
Wood Print
Subject Pattern
Cat
Wall Mounting Hardware Included
No
LED/Illuminated
No
Shape
Rectangle

Description

Bring some sizzle to your space with this eye-catching set of two harvest moon with a black cat and truck 2 black framed print kitchen wall art. Evoke memories of your favorite feline with this special cat inspired art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 35-inch H x 19-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.