Set Of Two Herons Framed Art Black Picture Frame Print Wall Art, 2PK

  • Mfr # 416315

  • Zoro # G322894322


product price:  $659.99
/pk 2, $330.00/ea
Free Shipping & Returns

Key Features

Material
Paper, Cardboard, Wood, Glass
Subject
Animals
LED/Illuminated
No
Number of Pieces Included
2
Art Type
Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416315
Zoro #
G322894322
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
30 in
Width
22 in

Details

Material
Paper, Cardboard, Wood, Glass
Item
Wall Art
Subject
Animals
LED/Illuminated
No
Number of Pieces Included
2
Art Type
Print
Subject Pattern
Bird
Shape
Rectangle
Set Type
Wall Art Set
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Color
Charcoal, White
Commercial Use
Yes

Description

Add an air of fashion to your room and rejuvenate the space with this set of two herons framed art black picture frame print wall art. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30-inch H x 22-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.