Shop HOMEROOTS
See all product information
Create Account
Set Of Two Serene Water 1 White Framed Print Wall Art, 2PK
- Mfr # 407900
- Zoro # G922893282
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Length
31 in
Shape
Rectangle
Color
Brown
Number of Pieces Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407900
- Zoro #
- G922893282
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Color
- Brown
- Number of Pieces Included
- 2
- Subject
- Landscape & Nature
- Primary Art Material
- Wood
- LED/Illuminated
- No
- Set Type
- Gallery Wall Art Set
- Art Type
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Material
- Wood Print
- Item
- Wall Art
Dimensions
- Depth
- 1 in
- Length
- 31 in
- Width
- 19 in
Description
This set of two serene water 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.