
Set Of Two His Mercies and Thankful 2 Black Framed Print Wall Art, 2PK
Mfr # 408026
Zoro # G422891016
product price:Â $123.99
/pk 2, $62.00/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Depth
1 in
Color
White, Gray, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408026
Zoro #
G422891016
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
21 in
Length
37 in
Details
Wall Mounting Hardware Included
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
White, Gray, Black
Subject
Text & Numbers
Primary Art Material
Wood
Number of Pieces Included
2
LED/Illuminated
No
Item
Wall Art
Art Type
Print
Material
Wood Print
Set Type
Gallery Wall Art Set
Description
The set of two his mercies and thankful 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 37-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.