
Set Of Two Home Grown 3 Black Framed Print Wall Art, 2PK
Mfr # 407168
Zoro # G422895083
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Color
Brown
Width
19 in
Length
15 in
Depth
1 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407168
Zoro #
G422895083
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Color
Brown
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Art Type
Print
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
LED/Illuminated
No
Wall Mounting Hardware Included
No
Material
Paper
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of two home grown 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.