Set Of Two Homemade is Best 1 White Framed Print Kitchen Wall Art, 2PK

  • Mfr # 407115

  • Zoro # G122893549


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Color
Brown
LED/Illuminated
No
Shape
Rectangle
Depth
1 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407115
Zoro #
G122893549
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
19 in

Details

Item
Wall Art
Color
Brown
LED/Illuminated
No
Shape
Rectangle
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Subject
Text & Numbers
Art Type
Print
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Material
Paper
Set Type
Gallery Wall Art Set

Description

The set of two homemade is best 1 white framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.