
Set Of Two Hot Bath 10 White Framed Print Bathroom Wall Art, 2PK
Mfr # 405913
Zoro # G822889958
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Material
Wood Paper And Texture
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405913
Zoro #
G822889958
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Depth
1 in
Length
14 in
Details
Material
Wood Paper And Texture
Item
Wall Art
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
2
LED/Illuminated
No
Shape
Rectangle
Subject
Bath & Laundry
Color
White, Tan
Description
Unique and decorative, this set of two hot bath 10 white framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.