Set Of Two Hugs or Forever 1 White Framed Print Wall Art, 2PK

  • Mfr # 406007

  • Zoro # G622892622


product price:  $92.99
/pk 2, $46.50/ea
Free Shipping & Returns

Key Features

Subject
Text & Numbers
Color
Red, Orange, Cream
Shape
Square
Primary Art Material
Paper
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406007
Zoro #
G622892622
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
15 in
Length
15 in

Details

Subject
Text & Numbers
Color
Red, Orange, Cream
Shape
Square
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Material
Wood Paper And Texture
LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
2
Item
Wall Art

Description

The set of two hugs or forever 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.