Shop SIGNMISSION
See all product information
Create Account
USS PELELIU LHA 5, 18 Inch x 18 Inch, Heavy Gauge Aluminum
- Mfr # A-DES-N-1818-3611
- Zoro # G315372684
product price:Â
$
39.99
/ea
Key Features
Width
18 in
Height
1 in
Sign Material
Heavy Gauge Aluminum
Size
18 in x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-DES-N-1818-3611
- Zoro #
- G315372684
- UPC #
- 197560926861
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 1 in
- Size
- 18 in x 18 in
Details
- Sign Material
- Heavy Gauge Aluminum
Description
Introducing SignMission's Designer Navy Ship Series Heavy-Gauge Aluminum Signs This is a 18'' x 18'' heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has precut mounting holes for easy installation. This sign makes the perfect gift for an active member of the Armed Forces, a veteran or just an aircraft enthusiast! All our signs are in stock are ready to ship immediately. Our aluminum products are made from commercial grade corrosive free aluminum specifically rated for outdoor usage for years of maintenance free life in the harshest environments. EASY TO INSTALL These signs have pre-punched mounting holes for easy installation. Signs mount to U-channel posts, square or round galvanized posts, wooden posts, all flat surfaces and chain link fences. Perfect Gift Good for decorating a work space or hanging in a Den this sign is a great way to show your pride in our American history Product Details: Size: 18'' x 18'' Heavy-Gauge Aluminum Architectural Sign Signs have rounded/burr-free corners for safe handling and use which provide a professional and architectural appeal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.