
Set Of Two Hugs or Forever 2 Black Framed Print Wall Art, 2PK
Mfr # 406008
Zoro # G422892341
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Length
15 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406008
Zoro #
G422892341
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
15 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Item
Wall Art
Color
Red, Orange, Cream
Art Type
Print
Primary Art Material
Paper
Subject
Text & Numbers
Shape
Square
Material
Wood Paper And Texture
LED/Illuminated
No
Description
Unique and decorative, this set of two hugs or forever 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.