
Set Of Two Hunting Season Black Framed Print Wall Art, 2PK
Mfr # 405769
Zoro # G922895187
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Depth
1.5 in
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Art Type
Print
Color
White, Tan, Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405769
Zoro #
G922895187
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Length
20 in
Width
22 in
Details
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Art Type
Print
Item
Wall Art
Color
White, Tan, Taupe
Number of Pieces Included
2
Shape
Rectangle
Wall Mounting Hardware Included
No
LED/Illuminated
No
Primary Art Material
Paper
Subject
Text & Numbers
Material
Wood Product Paper Print Uv Coating
Description
The set of two hunting season black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 22-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.