
Set Of Two I met You or Living your Dreams 2 White Framed Print Wall Art, 2PK
Mfr # 415802
Zoro # G622895531
product price:Â $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
Key Features
Material
Paper/Wood
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Depth
1 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
415802
Zoro #
G622895531
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
39 in
Details
Material
Paper/Wood
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Art Type
Print
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Subject
Text & Numbers
Wall Mounting Hardware Included
No
LED/Illuminated
No
Item
Wall Art
Shape
Rectangle
Description
This set of two i met you or living your dreams 2 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 39-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.