
Set Of Two In this Together Black Framed Print Wall Art, 2PK
Mfr # 405747
Zoro # G522892463
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Color
Gray, White
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405747
Zoro #
G522892463
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
19 in
Details
Number of Pieces Included
2
Color
Gray, White
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Art Type
Print
Subject
Transportation
Subject Pattern
Bicycle
Item
Wall Art
Material
Wood Product Paper Print Uv Coating
Shape
Rectangle
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of two in this together black framed print wall art. This transportation inspired wall art features a bicycles icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.