
Set of Two Ivory and Brown Faux Fur and Solid Wood Dining Side Chairs, 2PK
Mfr # 719667
Zoro # G622811579
product price:Â $239.99
/pk 2, $120.00/ea
Free Shipping & Returns
Key Features
Capacity
400 lb
Seating Frame Material
Solid Wood
Stackable
No
Seat Color
Ivory
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719667
Zoro #
G622811579
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
20.47 in
Depth (In.)
24.8 in
Height (In.)
15.62 in
Details
Capacity
400 lb
Seating Frame Material
Solid Wood
Stackable
No
Seat Color
Ivory
Color
Ivory
Material
Faux Fur
Dining Chair Type
Side Chair
Leg Material
Solid Wood
Arms
No
Seat Material
Upholstery
Upholstered
Yes
Leg Color
Brown
Back Style
Solid Back
Wheels Included
No
Finish
Natural
Number of Chairs Included
2
Upholstery Color
Ivory
Purposeful Distressing Type
No Distressing
Natural Variation Type
No Natural Variation
Set
Yes
Description
Make your dining room stand out with the set of two ivory and brown faux fur and solid wood dining side chairs. Without arms, these versatile chairs easily fit around the table, but also work well as an accent in living room, office, or bedroom. The partial back features a slight curve with a mix of plush faux fur and wood to give these chairs their own unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 15.62-inch h x 20.47-inch w x 24.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.