
Set of Two Ivory And Red Lumbar Christmas Cotton Throw Pillow Covers, 2PK
Mfr # 588350
Zoro # G922810517
product price:Â $47.49
/pk 2, $23.75/eaKey Features
Pattern
Plaid
Style
Country
Material
Cotton
Residential/Commerical
Residential
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
588350
Zoro #
G922810517
UPC #
-
Country of Origin
India
Dimensions
Width
24 in
Size
16 x 24 in
Depth
4 in
Length
16 in
Details
Pattern
Plaid
Style
Country
Material
Cotton
Residential/Commerical
Residential
Closure Type
Zipper
Color
Ivory, Red
Item
Accent Throw Pillow
Reversible
No
Assembly Required
No Assembly Needed
Type
Pillow Cover
Description
This set of two ivory and red lumbar christmas cotton throw pillow covers is the perfect way to celebrate and decorate your living room, family room, bedroom, or office for christmas. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 16.00-inch h x 24.00-inch w x 4.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.