
Set of Two Ivory Cotton 13" X 13" Quick Dry Terry Cloth Washcloths, 2PK
Mfr # 700326
Zoro # G522906641
product price:Â $40.85
/pk 2, $20.43/eaKey Features
Length
13 in
Width
13 in
Material
Cotton
GSM
700
Types of Towel
Washcloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700326
Zoro #
G522906641
UPC #
-
Country of Origin
Portugal
Dimensions
Length
13 in
Width
13 in
Size
W x L
Depth
1 in
Details
Material
Cotton
Item
Bath Towels
GSM
700
Types of Towel
Washcloth
Set/Single
Same Size Set
Pattern
Solid Color
Commercial Use
No
Border
Dobby
Hand Towel
No
Color
Ivory
Bath Sheet
No
Total Number of Pieces
2
Bath Towel
No
Description
Soft and absorbent, this set of two ivory cotton 13-inch x 13-inch quick dry terry cloth washcloths is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Add some tonal interest to your bath with these great ivory solid color towels. Wash up in style with these premium, soft, and absorbent washcloths. 13.00-inch h x 13.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.