Set of Two Ivory Cotton 16" X 30" Quick Dry Terry Cloth Hand Towels, 2PK

  • Mfr # 700327

  • Zoro # G822906143


product price:  $56.99
/pk 2, $28.50/ea

Key Features

Number of Hand Towels Included
2
Bath Towel
No
Pattern
Solid Color
Material
Cotton
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700327
Zoro #
G822906143
UPC #
-
Country of Origin
Portugal

Dimensions

Length
16 in
Depth
1 in
Width
30 in
Hand Towel Width
30 in
Hand Towel Length
16 in
Size
W x L

Details

Number of Hand Towels Included
2
Bath Towel
No
Pattern
Solid Color
Material
Cotton
Hand Towel
Yes
Bath Sheet
No
Border
Dobby
Types of Towel
Hand Towel
Item
Bath Towels
Set/Single
Same Size Set
Color
Ivory
Commercial Use
No
Total Number of Pieces
2
GSM
700

Description

Soft and absorbent, this set of two ivory cotton 16-inch x 30-inch quick dry terry cloth hand towels is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Add some tonal interest to your bath with this great ivory solid color towel. Get ready to enjoy the plush luxury of this spa inspired towel. 16.00-inch h x 30.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.