Set of Two Ivory Cotton 30" X 54" Quick Dry Terry Cloth Bath Towels, 2PK
Mfr # 700329
Zoro # G322906032
product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
Key Features
GSM
700
Material
Cotton
Set/Single
Same Size Set
Width
54 in
Hand Towel
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700329
Zoro #
G322906032
UPC #
-
Country of Origin
Portugal
Dimensions
Width
54 in
Length
30 in
Size
W x L
Depth
1 in
Details
GSM
700
Material
Cotton
Set/Single
Same Size Set
Item
Bath Towels
Hand Towel
No
Bath Sheet
No
Total Number of Pieces
2
Pattern
Solid Color
Border
Dobby
Commercial Use
No
Color
Ivory
Bath Towel
Yes
Types of Towel
Bath Towel
Description
This set of two ivory cotton 30-inch x 54-inch quick dry terry cloth bath towels characterized by its densely packed, terry cloth looped pile construction, provides a plush and comfortable feel that makes it a popular choice. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Towel off in style with these, large, durable, soft and absorbent towels. 30.00-inch h x 54.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.