Set of Two Sea Green Cotton 30" X 54" Quick Dry Terry Cloth Bath Towels, 2PK
- Mfr # 700341
- Zoro # G622905513
product price:Â
$
114.99
/pk of 2, $57.50/ea
Free Shipping & Returns
Key Features
Material
Cotton
Length
30 in
Width
54 in
Border
Dobby
Set/Single
Same Size Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700341
- Zoro #
- G622905513
- UPC #
- -
- Country of Origin
- Portugal
Dimensions
- Length
- 30 in
- Width
- 54 in
- Size
- W x L
- Depth
- 1 in
Details
- Color
- Sea Green
- Material
- Cotton
- Border
- Dobby
- Item
- Bath Towels
- Set/Single
- Same Size Set
- Hand Towel
- No
- GSM
- 700
- Bath Towel
- Yes
- Pattern
- Solid Color
- Total Number of Pieces
- 2
- Types of Towel
- Bath Towel
- Commercial Use
- No
- Bath Sheet
- No
Description
Soft and absorbent, this set of two sea green cotton 30-inch x 54-inch quick dry terry cloth bath towels is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make these towels feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Towel off in style with these, large, durable, soft and absorbent towels. 30.00-inch h x 54.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.