Set of Two Ivory Flameless Pillar Candles, 2PK

  • Mfr # 633841

  • Zoro # G622892431


product price: $51.99
/pk 2, $26.00/ea

Key Features

Color
Ivory
Material
WAX
Width
3 in
Depth
3 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633841
Zoro #
G622892431
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Depth
3 in
Length
8 in

Details

Color
Ivory
Material
WAX
Item
Candles
Flickering
Yes
Number of Wicks Per Candle
1
Number of Pieces Included
2
Finish
Matte
Scented
No
Commercial Use
Yes
Candle Type
Pillar
Holder Included
No
Occasion
No Holiday
Remote Included
No
Candle Material
Wax
Dripless
Yes
Shape
Cylinder
Flame Type
Flameless

Description

Experience the magic of candlelight, with this set of two ivory flameless pillar candles. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Using modern technology, this flameless candle gives mesmerizing ambiance of a flickering candle. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 8.00-inch h x 3.00-inch w x 3.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.