
Set of Two Ivory Flameless Taper Candle, 2PK
Mfr # 485141
Zoro # G622895579
product price:Â $25.19
/pk 2, $12.60/eaKey Features
Candle Type
Taper
Material
Wax
Scented
No
Finish
Matte
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485141
Zoro #
G622895579
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Width
5 in
Length
9 in
Details
Item
Candles
Candle Type
Taper
Material
Wax
Scented
No
Finish
Matte
Commercial Use
Yes
Number of Wicks Per Candle
1
Color
Ivory
Number of Pieces Included
2
Candle Material
Beeswax
Remote Included
No
Occasion
No Holiday
Flame Type
Flameless
Holder Included
No
Flickering
Yes
Dripless
Yes
Shape
Cylinder
Description
Transform your space with the radiance of this set of two ivory flameless taper candle. The slender form and graceful nature of our tapered candles creates a visual delight that captures attention and enhances the ambiance of any room. Indulge in the authentic charm of beeswax. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 9-inch H x 5-inch W x 5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.