
Set of Two Ivory Round Flameless Designer Candles, 2PK
Mfr # 633845
Zoro # G322891741
product price: $54.99
/pk 2, $27.50/eaKey Features
Commercial Use
Yes
Number of Wicks Per Candle
1
Occasion
No Holiday
Dripless
Yes
Remote Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633845
Zoro #
G322891741
UPC #
-
Country of Origin
China
Dimensions
Depth
4.75 in
Width
4.75 in
Length
4.75 in
Details
Commercial Use
Yes
Number of Wicks Per Candle
1
Occasion
No Holiday
Dripless
Yes
Remote Included
No
Item
Candles
Scented
No
Candle Type
Designer
Shape
Round
Flame Type
Flameless
Number of Pieces Included
2
Holder Included
No
Material
WAX
Candle Material
Wax
Color
Ivory
Finish
Matte
Flickering
Yes
Description
Experience the magic of candlelight, with this set of two ivory round flameless designer candles. This designer candle offers a level of design and aesthetics that goes beyond traditional candles. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 4.75-inch h x 4.75-inch w x 4.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.