
Set of Two Ivory Upholstered Linen Open Back Dining Side Chairs
Mfr # 558310
Zoro # G622365454
product price: $904.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
22 in
Height (In.)
28 in
Color
Ivory
Width (In.)
21 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558310
Zoro #
G622365454
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
22 in
Height (In.)
28 in
Width (In.)
21 in
Details
Item
Dining Chair
Color
Ivory
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Make your dining room stand out with the set of two ivory upholstered linen open back dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The partially open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 28-inch h x 21-inch w x 22-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.