
Set Of Two Jeweled Crustacean White Framed Print Wall Art, 2PK
Mfr # 484170
Zoro # G822891388
product price:Â $156.99
/pk 2, $78.50/ea
Free Shipping & Returns
Key Features
Width
17 in
Color
Green, Teal, White
Length
17 in
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484170
Zoro #
G822891388
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Length
17 in
Depth
1 in
Details
Color
Green, Teal, White
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Assembly Required
No Assembly Needed
Shape
Square
Art Type
Print
Commercial Use
Yes
Primary Art Material
Paper
Number of Pieces Included
2
Item
Wall Art
Set Type
Wall Art Set
Subject
Nautical & Beach
Material
Solid Polystyrene Moulding, Glass, Matboard, Print, Paper Backing, Hanging hardware
Description
This print is a visual artistic expression that allows you to decorate your space in style. This graphic art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17-inch H x 17-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.