
Set Of Two Keepsake Treasures Black Framed Print Wall Art, 2PK
Mfr # 405705
Zoro # G322888710
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Width
36 in
Shape
Rectangle
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405705
Zoro #
G322888710
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
14 in
Depth
1.5 in
Details
Shape
Rectangle
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Art Type
Print
Material
MDF Paper Print Texture
Number of Pieces Included
2
Item
Wall Art
Primary Art Material
Paper
Subject Pattern
Seasonal Flowers
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Color
Ivory, Brown, Dark Brown
Subject
Plants & Flowers
Description
Add an air of fashion to your room and rejuvenate the space with this set of two keepsake treasures black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 36-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.