Shop HOMEROOTS
See all product information
Create Account
USA Americana 27" X 19" Blue Red And White Wood Hanging Wall Decor
Mfr # 635993
Zoro # G322884859
product price: $35.15
/eaKey Features
Construction Method
Handmade
Wall Decor Type
Hanging Wall Decor
Fringe/Tassels Included
No
Width
19 in
Orientation
Horizontal Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635993
- Zoro #
- G322884859
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 19 in
- Length
- 27 in
- Depth
- 1 in
Details
- Construction Method
- Handmade
- Wall Decor Type
- Hanging Wall Decor
- Fringe/Tassels Included
- No
- Item
- Wall Decor
- Orientation
- Horizontal Only
- Outdoor Suitability
- No
- Color
- Blue, Red, White
- Shape
- Rectangle
- Assembly Required
- No
- Finish Style
- Worn/Fade
- Material
- Wood
- Commercial Use
- Yes
- Style
- Traditional
- Hooks Included
- No
- Mirrored
- No
- Lighted
- No
Description
Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. The rectangular shape provides a classic feel while seamlessly fitting into various decor styles. Crafted from high-quality wood, it showcases an impressive level of craftsmanship that enhances any room. Its traditional design adds a timeless touch, making it perfect for elevating your home’s ambiance. 27.00-inch h x 19.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.