
Set Of Two Lake or Sunshine 2 Black Framed Print Wall Art, 2PK
Mfr # 406026
Zoro # G522888817
product price:Â $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
Key Features
Color
Sea Green, Green, Gray
Material
Wood Paper And Texture
Width
15 in
Number of Pieces Included
2
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406026
Zoro #
G522888817
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
19 in
Details
Color
Sea Green, Green, Gray
Material
Wood Paper And Texture
Number of Pieces Included
2
Item
Wall Art
Art Type
Print
Primary Art Material
Paper
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
Description
Unique and decorative, this set of two lake or sunshine 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.