Set Of Two Leaves of Tree Brown Framed Wall Art, 2PK

  • Mfr # 649138

  • Zoro # G922890861


product price:  $366.99
/pk 2, $183.50/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Commercial Use
Yes
Color
Green
Finish
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649138
Zoro #
G922890861
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
33 in
Width
21 in

Details

Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Item
Wall Art
Commercial Use
Yes
Color
Green
Finish
Walnut
Material
Paper
Assembly Required
No Assembly Needed
Subject
Plants & Flowers
Set Type
Wall Art Set
LED/Illuminated
No
Shape
Rectangle
Number of Pieces Included
2
Subject Pattern
Other Plants and Flower

Description

The set of two leaves of tree brown framed wall art is the perfect decorative accessory for your home. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 33.00-inch h x 21.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.