
Set Of Two Life Begins and Ends With Coffee Black Framed Print Wall Art, 2PK
Mfr # 408224
Zoro # G322893998
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Material
Wood Print
LED/Illuminated
No
Length
21 in
Number of Pieces Included
2
Subject Pattern
Coffee & Tea
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408224
Zoro #
G322893998
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Depth
1 in
Width
25 in
Details
Material
Wood Print
LED/Illuminated
No
Number of Pieces Included
2
Subject Pattern
Coffee & Tea
Shape
Rectangle
Item
Wall Art
Wall Mounting Hardware Included
No
Subject
Food & Beverage
Color
White, Tan, Brown
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Art Type
Print
Set Type
Gallery Wall Art Set
Description
Unique and decorative, this set of two life begins and ends with coffee black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 25-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.