
Set Of Two Life Begins and Ends With Coffee Black Framed Print Wall Art, 2PK
Mfr # 408225
Zoro # G722895523
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Assembly Required
No Assembly Needed
Subject Pattern
Coffee & Tea
Shape
Rectangle
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408225
Zoro #
G722895523
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
25 in
Length
21 in
Details
LED/Illuminated
No
Assembly Required
No Assembly Needed
Subject Pattern
Coffee & Tea
Shape
Rectangle
Art Type
Print
Number of Pieces Included
2
Primary Art Material
Wood
Subject
Food & Beverage
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Item
Wall Art
Color
White, Tan, Brown
Material
Wood Print
Description
Add an air of fashion to your room and rejuvenate the space with this set of two life begins and ends with coffee black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 25-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.