
Set Of Two Light a Candle Black Framed Print Wall Art, 2PK
Mfr # 405719
Zoro # G522889562
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
Key Features
Length
15 in
Art Type
Print
Wall Mounting Hardware Included
No
Material
MDF Paper Print Texture
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405719
Zoro #
G522889562
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
21 in
Depth
1.5 in
Details
Art Type
Print
Wall Mounting Hardware Included
No
Material
MDF Paper Print Texture
Item
Wall Art
Shape
Rectangle
LED/Illuminated
No
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Color
Tan
Primary Art Material
Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Description
This set of two light a candle black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.