Set of Two Light Gray and White Upholstered Linen And Solid Wood Open Back Dining Arm Chairs, 2PK

  • Mfr # 573365

  • Zoro # G022811674


product price: $785.99
/pk 2, $393.00/ea
Free Shipping & Returns

Key Features

Capacity
220 lb
Width (In.)
22.25 in
Arms
Yes
Leg Material
Solid Wood
Back Style
Open Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573365
Zoro #
G022811674
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (In.)
22.25 in
Depth (In.)
23.63 in
Height (In.)
42 in

Details

Capacity
220 lb
Arms
Yes
Leg Material
Solid Wood
Back Style
Open Back
Color
Light Gray
Seating Frame Material
Solid Wood
Stackable
No
Seat Color
Light Gray
Dining Chair Type
Arm Chair
Wheels Included
No
Upholstery Color
Light Gray
Material
Linen
Finish
Distressed
Purposeful Distressing Type
Coat/Paint Distressing
Upholstered
Yes
Seat Material
Upholstery
Set
Yes
Leg Color
White
Natural Variation Type
No Natural Variation
Number of Chairs Included
2

Description

This set of two light gray and white upholstered linen and solid wood open back dining arm chairs is not only good looking, but it also provides long lasting support. The open back gives this chair its unique style. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 42.00-inch h x 22.25-inch w x 23.63-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.