Set of Two Light Gray Cotton 13" X 13" Quick Dry Terry Cloth Washcloths, 2PK
Mfr # 700344
Zoro # G522907198
product price:Â $40.85
/pk 2, $20.43/eaKey Features
Material
Cotton
Length
13 in
Width
13 in
Border
Dobby
Size
W x L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700344
Zoro #
G522907198
UPC #
-
Country of Origin
Portugal
Dimensions
Length
13 in
Width
13 in
Size
W x L
Depth
1 in
Details
Color
Grey
Material
Cotton
Border
Dobby
Item
Bath Towels
Hand Towel
No
GSM
700
Types of Towel
Washcloth
Set/Single
Same Size Set
Pattern
Solid Color
Bath Sheet
No
Total Number of Pieces
2
Commercial Use
No
Bath Towel
No
Description
Soft and absorbent, this set of two light gray cotton 13-inch x 13-inch quick dry terry cloth washcloths is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make these washcloths feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Wash up in style with these premium, soft, and absorbent washcloths. 13.00-inch h x 13.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.