Set of Two Light Gray Cotton 16" X 30" Quick Dry Terry Cloth Hand Towels, 2PK

  • Mfr # 700345

  • Zoro # G522906535


product price:  $56.99
/pk 2, $28.50/ea

Key Features

Border
Dobby
Hand Towel
Yes
Pattern
Solid Color
Types of Towel
Hand Towel
Total Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700345
Zoro #
G522906535
UPC #
-
Country of Origin
Portugal

Dimensions

Length
16 in
Size
W x L
Hand Towel Length
16 in
Width
30 in
Hand Towel Width
30 in
Depth
1 in

Details

Border
Dobby
Hand Towel
Yes
Pattern
Solid Color
Types of Towel
Hand Towel
Total Number of Pieces
2
Material
Cotton
Set/Single
Same Size Set
Item
Bath Towels
Bath Towel
No
Number of Hand Towels Included
2
Color
Light Gray
Bath Sheet
No
GSM
700
Commercial Use
No

Description

This set of two light gray cotton 16-inch x 30-inch quick dry terry cloth hand towels characterized by its densely packed, terry cloth looped pile construction, provides a plush and comfortable feel that makes it a popular choice. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Add some tonal interest to your bath with these great white solid color towels. Outfit your bathroom in style with this durable, soft, and absorbent quick dry towel set. 16.00-inch h x 30.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.