
Set of Two Light Green Glass Modern Abstract Faces Table Vases, 2PK
Mfr # 568860
Zoro # G622884498
product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
Key Features
Length
11 in
Depth
8 in
Watertight
No
Intended Room
Living Room
Pattern
No Pattern and Not Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568860
Zoro #
G622884498
UPC #
-
Country of Origin
India
Dimensions
Length
11 in
Depth
8 in
Size
11 in
Width
8 in
Details
Watertight
No
Intended Room
Living Room
Pattern
No Pattern and Not Solid Color
Style
Contemporary
Shape
Novelty
Finish
Does Not Apply
Vase Type
Table Vase
Material
Glass
Hand Painted
No
Color
Light Green
Commercial Use
Yes
Finish Style
No Distressing
Occasion
No Holiday
Item
Vases
Assembly Required
No
Description
Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This exquisite table vase set consists of two unique and beautifully designed pieces that complement each other perfectly. Crafted from high-quality translucent colored glass, each vase showcases a sleek and modern abstract face design that enhances any decor style. Their transparent finish allows the vibrant colors of your floral arrangements to shine through, adding a touch of elegance to your living space. Versatile and stylish, these vases can be used alone or paired together to create a stunning centerpiece that draws the eye.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.