Set Of Two Live in the Present White Framed Print Wall Art, 2PK
- Mfr # 405744
- Zoro # G022888270
product price:Â
$
86.55
/pk of 2, $43.28/ea
Key Features
Subject
Text & Numbers
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405744
- Zoro #
- G022888270
- UPC #
- -
- Country of Origin
- United States
- Subject
- Text & Numbers
- Number of Pieces Included
- 2
- Set Type
- Gallery Wall Art Set
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Color
- Ivory, Teal, Sky Blue
- Material
- Wood Product Paper Print Uv Coating
- Item
- Wall Art
- Art Type
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
Dimensions
- Length
- 14 in
- Depth
- 1 in
- Width
- 10 in
Description
The set of two live in the present beachy faux slat white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 10-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.