Set Of Two Loads of Fun 2 Black Framed Print Bathroom Wall Art, 2PK

  • Mfr # 407107

  • Zoro # G522895471


product price:  $120.99
/pk 2, $60.50/ea
Free Shipping & Returns

Key Features

Subject
Bath & Laundry
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407107
Zoro #
G522895471
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
19 in
Width
15 in

Details

Subject
Bath & Laundry
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Item
Wall Art
Material
Paper
Color
Brown
Shape
Rectangle
Primary Art Material
Paper
Wall Mounting Hardware Included
No

Description

This set of two loads of fun 2 black framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.